Spirax Sarco 3/4 in. Stainless Steel Temperature Pilot Bulb

S660

Temperature Range

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
25 Series 25T, 25TE Temperature Controls and 25PT, 25 PTE Pressure Temperature Controls
End Connection 1
NPT Union
End Connection 2
NPT Union
End Connections
NPT Union
Length
15 ft
Material
Stainless Steel
Product Type
Thermostat Bulb
Temperature Range
100 to 160 Deg F
UL Listed
No
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday