4 in. 200 psig Stainless Steel Pressure Gauge 1/4 NPT

Part #S72190  |  Item #3274473  |  Manufacturer Part #72190

$ 289.00 EACH

High Pressure

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 200

Low Pressure: 0

Material: Stainless Steel

Maximum Temperature: 400