Spirax Sarco 4 in. Stainless Steel Pressure Gauge 1/4 NPT
S7218
High Pressure
SPECIFICATIONS
- Diameter
- 4 in
- End Connection 1
- NPT
- Fitting Size 1
- 1/4 in
- Fitting Sizes
- 1/4 in
- High Pressure
- 30
- Low Pressure
- 0
- Material
- Stainless Steel
- Maximum Temperature
- 400
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday