0 items

Spirax Sarco 50 Mesh Stainless Steel Standard Screen Wye Strainer

S5382F

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Material
Stainless Steel
Mesh Size
20
NSF Certified
No
Size
1/2 in x 1/2 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday