Spirax Sarco

8 ft. 200 - 260F Copper Temperature Pilot Bulb

Part #S65967  |  Manufacturer Part #65967

Temperature Range

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 8 ft

Material: Copper

Temperature Range: 200 to 260 Deg F

UL Listed: No