8 ft. 60 - 120F Copper Temperature Pilot Bulb with Brass Tubing

You last purchased this on
 
Spirax Sarco

8 ft. 60 - 120F Copper Temperature Pilot Bulb with Brass Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

8 ft. 60 - 120F Copper Temperature Pilot Bulb with Brass Tubing

  • Fast #
  • Part #S65908
  • Item #3659012
  • Manufacturer Part #65908
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
25 Series 25T, 25TE Temperature Controls and 25PT, 25 PTE Pressure Temperature Controls
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
8 ft
Material:
Brass, Copper
Product Type:
Thermostat Bulb
Temperature Range:
60 to 120 Deg F
UL Listed:
No