Spirax Sarco 8 ft. Temperature Pilot Bulb with Brass Tubing

S65919

Temperature Range

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
25 Series 25T, 25TE Temperature Controls and 25PT, 25 PTE Pressure Temperature Controls
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
8 ft
Material
Copper, Plastic
Product Type
Thermostat Bulb
Temperature Range
60 to 120 Deg F
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday