0 items

Spirax Sarco 8 ft. x 3/4 in. Copper Temperature Pilot Bulb with Brass Tubing

S6592

Temperature Range

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
Union
Length
8 ft
Material
Copper
Temperature Range
60 to 120 Deg F
UL Listed
No
Valve Size
3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday