8 x 8 x 8 in. NPT Stainless Steel Standard Screen Wye Strainer for Water
8 x 8 x 8 in. NPT Stainless Steel Standard Screen Wye Strainer for Water
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.11, ANSI B16.25
- ASME:
- ASME B16.34 2004
- ASTM:
- ASTM A-351 CF8M
- Brand Model Compatibility:
- 8 in CI-125 Y-Strainer
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Material:
- Stainless Steel
- Mesh Size:
- 20
- NSF Certified:
- No
- Product Type:
- Screen
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- Valve Size:
- 8 in