Spirax Sarco BVA300 Series Aluminum Actuator

S62328

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
BVA300 Series
FM Approved
No
IAPMO Listed
No
Material
Aluminum
NSF Certified
No
UL Listed
No
Valve Size
6-2/5 in
Volts
24/110/220V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday