Spirax Sarco

B Series 1-1/4 in. 450F 250 psig Steam Trap

Part #S59450  |  Manufacturer Part #59450

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-126 Class B, ASTM A-449]

Collection: B Series

End Connection 1: NPT

End Connections: NPT

Maximum Pressure: 250 psig

Maximum Temperature: 450

TIS Specifications: TIS 2.408

Valve Body Material: Cast Iron

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 1-1/4 in