3/4 in. 450F 250 psig Steam Trap

You last purchased this on
 
Spirax Sarco

B2 Series 3/4 in. 450F 250 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

B2 Series 3/4 in. 450F 250 psig Steam Trap

  • Fast #
  • Part #S59445
  • Item #3274121
  • Manufacturer Part #59445
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-449
Collection:
B2 Series
End Connection 1:
NPT
End Connections:
NPT
Maximum Temperature:
450
Pressure - Maximum:
250 psig
TIS:
TIS 2.408
Valve Body Material:
Cast Iron
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in