Spirax Sarco

B Series 3/4 in. 450F 250 psig Steam Trap

Part #S64168  |  Manufacturer Part #64168

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: B Series

Maximum Pressure: 250 psig

Maximum Temperature: 450

Pressure Class: 125#

Valve Body Material: Cast Iron

Valve Seat Material: Stainless Steel

Valve Size: 3/4 in