Spirax Sarco Brass NPT Pipe Plug Wye Strainer

S3720

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Series BT, CT and IT Y-Strainers
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Material
Brass
NSF Certified
No
Product Type
Pipe Plug
Strainer Type
Wye

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday