3/4 in. Direct Operated Pressure Regulator with Hand Wheel
BRV2S 3/4 in. Direct Operated Pressure Regulator with Hand Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Class IV
- ASTM:
- ASTM A-276
- Collection:
- BRV2S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Ductile Iron
- Pressure - Maximum:
- 550 psig
- UL Listed:
- No
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Width:
- 3-4/5 in