Spirax Sarco

BRV73 1-1/2 in. 150# Ductile Iron Flanged Pressure Reducing Valve

Part #S2103697  |  Manufacturer Part #2103697

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 150

Collection: BRV73

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Ductile Iron

Pressure Class: 150#

UL Listed: No

Valve Size: 1-1/2 in

Valve Type: Pressure Reducing Valve