2 in. 150# 232 psi Ductile Iron Flanged Pressure Regulating Valve

You last purchased this on
 
Spirax Sarco

BRV73 2 in. 150# 232 psi Ductile Iron Flanged Pressure Regulating Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

BRV73 2 in. 150# 232 psi Ductile Iron Flanged Pressure Regulating Valve

  • Fast #
  • Part #S2104097
  • Item #3274477
  • Manufacturer Part #2104097
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
Collection:
BRV73
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
8-3/5 in
ISO:
ISO 9001
Material:
Ductile Iron
Maximum Temperature:
184
Pressure - Maximum:
232 psi
Pressure Class:
150#
UL Listed:
No
Valve Operator:
Direct Operated
Valve Size:
2 in
Valve Type:
Pressure Regulating Valve
Weight:
20 lb