1/2 in. Cast Steel Stop Valve with Throttling Plug

You last purchased this on
 
Spirax Sarco

BSA3T Series 1/2 in. Cast Steel Stop Valve with Throttling Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

BSA3T Series 1/2 in. Cast Steel Stop Valve with Throttling Plug

  • Fast #
  • Part #S1842652
  • Item #3276095
  • Manufacturer Part #1842652
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
BSA3T Series
IAPMO Listed -:
No
Material:
Cast Steel
NSF Certified:
No
Valve Size:
1/2 in