2 in. Cast Steel Stop Valve with Throttling Plug
BSA3T Series 2 in. Cast Steel Stop Valve with Throttling Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 150
- ASTM:
- ASTM A-105, ASTM A-216 Grade WCB
- Application:
- Commercial
- Collection:
- BSA3T Series
- IAPMO Listed -:
- No
- Length:
- 10-1/2 in
- Material:
- Cast Steel
- Maximum Temperature:
- 797
- NSF Certified:
- No
- Pressure - Maximum:
- 1116 psi
- Recommended Valve Application:
- Commercial
- Valve Body Material:
- Cast Steel
- Valve Operator:
- Hand Wheel
- Valve Size:
- 2 in
- Valve Type:
- Supply Stop Valve