Spirax Sarco

BSA3T Series 3/4 in. Cast Steel Stop Valve with RPTFE and Throttling Plug

Part #S1842756  |  Manufacturer Part #1842756

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: BSA3T Series

IAPMO Listed: No

Material: Cast Steel

NSF Certified: No

Valve Size: 3/4 in