Spirax Sarco

BSA3T Series 3/4 in. Cast Steel Stop Valve with Throttling Plug

Part #S1842752  |  Manufacturer Part #1842752

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: BSA3T Series

IAPMO Listed: No

Material: Cast Steel

NSF Certified: No

Valve Size: 3/4 in