Spirax Sarco

BT 3 x 3 x 3 in. 250 psi NPT Bronze Wye Strainer

Part #S66590  |  Manufacturer Part #66590

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM B-62

Collection: BT

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Length: 10-1/10 in

Material: Bronze

Maximum Pressure: 250 psi

Maximum Temperature: 406

Mesh Size: 100

NSF Certified: No

Strainer Type: Wye

Valve Size: 3 in