Spirax Sarco BT6-B 1 in. 350F 145 psig Steam Trap

S1800281

Manufacturer Part #: 1800281

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-276
Collection
BT6-B
End Connection 1
Clamp
End Connections
Clamp
Maximum Pressure
145 psig
Maximum Temperature
350
Recommended Valve Application
Water
Valve Body Material
Stainless Steel
Valve Seat Material
Steel
Valve Size
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday