Spirax Sarco BT6-B 350F 145 psig Steam Trap

S1800

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-276
Collection
BT6-B
End Connection 1
Clamp
End Connections
Clamp
Maximum Pressure
145 psig
Maximum Temperature
350
Recommended Valve Application
Water
Valve Body Material
Stainless Steel
Valve Seat Material
Steel
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday