1/2 in. 338F 102 psig Steam Trap
BTM7 1/2 in. 338F 102 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- BTM7 is a maintainable thermostatic steam trap designed to remove condensate from clean steam systems with minimal backing up.
Documents
Specifications
- Collection:
- BTM7
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Length:
- 2-13/16 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 338
- Pressure - Maximum:
- 102 psig
- Recommended Valve Application:
- Water
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in