Spirax Sarco BTM7 338F 101.5 psig Steam Trap

S180160

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
BTM7
End Connection 1
NPT
End Connections
NPT
Maximum Pressure
101.5 psig
Maximum Temperature
338
Recommended Valve Application
Water
Valve Body Material
Stainless Steel
Valve Seat Material
Stainless Steel
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday