Spirax Sarco

BVA300 Series 6-2/5 in. Pneumatic Aluminum Actuator

Part #S6232805  |  Manufacturer Part #6232805

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Actuator Type: Pneumatic

Collection: BVA300 Series

FM Approved: No

IAPMO Listed: No

Material: Aluminum

NSF Certified: No

Type: S6232805

UL Listed: No

Valve Size: 6-2/5 in

Volts: 24/110/220V