Spirax Sarco Cast Iron Electric Pilot

S639

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
25E Electric Pilot Operated Regulator
FM Approved
No
GSA Approved
No
Material
Cast Iron
Maximum Pressure
140 psi
NSF Certified
No
Product Type
Electric Pilot

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday