Spirax Sarco

D Series 2 x 12 in. 150# NPT Carbon Steel Noise Diffuser

Part #S65684  |  Manufacturer Part #65684

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 150

Collection: D Series

End Connection 1: MNPT

End Connection 2: Flanged

End Connections: MNPT x Flanged

Material: Carbon Steel

Maximum Pressure: 320 psig

Pressure Class: 150#

Product Type: Noise Diffuser

Type: S65684

UL Listed: No

Valve Size: [12 in, 2 in]