D Series 2 x 6 in. 300# NPT Carbon Steel Noise Diffuser

Part #S65703  |  Item #3274261  |  Manufacturer Part #65703

$ 2,663.00 EACH

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 300

Brand Model Compatibility: Pressure Reducing Valves

Collection: D Series

End Connection 1: MNPT

End Connection 2: Flanged

End Connections: MNPT x Flanged

Material: Carbon Steel

Pressure Class: 300#

Product Type: Noise Diffuser

UL Listed: No

Valve Size: [2 in, 6 in]