3 x 6 in. 150# NPT Carbon Steel Noise Diffuser
D Series 3 x 6 in. 150# NPT Carbon Steel Noise Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Class 150
- Brand Model Compatibility:
- Pressure Reducing Valves
- Collection:
- D Series
- End Connection 1:
- MNPT
- End Connection 2:
- Flanged
- End Connections:
- MNPT x Flanged
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Noise Diffuser
- UL Listed:
- No
- Valve Size:
- 3 in, 6 in