Spirax Sarco
D Series 6 x 20 in. 150# NPT Carbon Steel Noise Diffuser
Part #S65729 | Item #3274549 | Manufacturer Part #65729
$
9,803.00
EACH
Valve Size
Product Details
Documents
Specifications
ANSI Specifications: ANSI Class 150
Brand Model Compatibility: Pressure Reducing Valves
Collection: D Series
End Connection 1: MNPT
End Connection 2: Flanged
End Connections: MNPT x Flanged
Material: Carbon Steel
Pressure Class: 150#
Product Type: Noise Diffuser
UL Listed: No
Valve Size: [20 in, 6 in]