1-1/2 in. 150# Stainless Steel Flanged Pressure Regulating Valve

You last purchased this on
 
Spirax Sarco

DP163 1-1/2 in. 150# Stainless Steel Flanged Pressure Regulating Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

DP163 1-1/2 in. 150# Stainless Steel Flanged Pressure Regulating Valve

  • Fast #
  • Part #S1075397
  • Item #3274456
  • Manufacturer Part #1075397
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
Collection:
DP163
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
19-3/10 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
432
Pressure Class:
150#
UL Listed:
No
Valve Operator:
Pilot Operated
Valve Size:
1-1/2 in
Valve Type:
Pressure Regulating Valve
Weight:
88.1 lb