1/2 in. 300# Stainless Steel Flanged Pressure Regulating Valve
DP163 1/2 in. 300# Stainless Steel Flanged Pressure Regulating Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 300
- Collection:
- DP163
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 432
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Operator:
- Pilot Operated
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Regulating Valve
- Weight:
- 33 lb