1-1/2 in. Steam Trap

You last purchased this on
 
Spirax Sarco

FT-200 1-1/2 in. Steam Trap

  • Fast #
  • Part #S58495
  • Item #1323491
  • Manufacturer Part #58495
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

FT-200 1-1/2 in. Steam Trap

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • FT-200
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126 Class B, ASTM A-449
Collection:
FT-200
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
9-1/10 in
Length:
10-3/4 in
Material:
Cast Iron
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Air
TIS:
TIS 2.317
Temperature Rating:
450
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in
Width:
5-3/4 in