1-1/2 in. 450F 125 psig Steam Trap

You last purchased this on
 
Spirax Sarco

FT-30 1-1/2 in. 450F 125 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

FT-30 1-1/2 in. 450F 125 psig Steam Trap

  • Fast #
  • Part #S57060
  • Item #225946
  • Manufacturer Part #57060
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built-in handshower diverter
  • 3 spray patterns: fine, full and massage
  • FT-30
  • Required accessories:M9997 or M9999 Rough-in valve
  • ADA
  • Lever Handles
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126 Class B
Collection:
FT-30
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Maximum Temperature:
450
Pressure - Maximum:
125 psig
Pressure Class:
30#
Valve Body Material:
Cast Iron
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in
Width:
4-1/4 in