Spirax Sarco FT-30 450F 125 psig Steam Trap

S50928

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent
  • Parallel piping configuration
  • Typical applications: all process equipment, particularly when controlled by modulating temperature control valves
  • Unit heaters, air heating coils, heat exchangers and steam main drip stations

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
Collection
FT-30
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Maximum Pressure
125 psig
Maximum Temperature
450
Pressure Class
30#
Valve Body Material
Cast Iron
Valve Operator
Float
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Width
6-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday