Spirax Sarco FT14 1/2 in. 250F 200 psig Steam Trap

S1446791

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
FT14
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Maximum Pressure
200 psig
Maximum Temperature
250
Valve Body Material
Cast Iron
Valve Disc Material
Stainless Steel
Valve Operator
Float
Valve Seat Material
Stainless Steel
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday