Spirax Sarco FT14 2 in. 300F 65 psig Steam Trap

S0668690

Manufacturer Part #: 0668690

Valve Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
FT14
End Connection 2
NPT
End Connections
NPT
Maximum Pressure
65 psig
Maximum Temperature
300
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday