3/4 in. NPT FT14-14 Float & Thermostatic Steam Trap 200 Stainless Steel

You last purchased this on
 
Spirax Sarco

FTS14 3/4 in. NPT FT14-14 Float & Thermostatic Steam Trap 200 Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

FTS14 3/4 in. NPT FT14-14 Float & Thermostatic Steam Trap 200 Stainless Steel

  • Fast #
  • Part #S1454051
  • Item #3274468
  • Manufacturer Part #1454051
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extremely versatile traps. Work efficiently on both light and heavy condensate loads
  • The FTS14 is an austenitic stainless steel ball float steam trap with an integral automatic air vent.
  • Requires Certification

Documents


Specifications

Collection:
FTS14
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
5-3/10 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
250
Pressure - Maximum:
200 psig
TIS:
TIS 2.306
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in