1 in. 750F 535 psig Steam Trap
FT450 1 in. 750F 535 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 150, ANSI 300, ANSI 600, ANSI B16.11
- ASTM:
- ASTM A-216 WCB, ASTM A-193 B7, ASTM A-194 2H
- Collection:
- FT450
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 9-3/16 in
- Material:
- Cast Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 535 psig
- Pressure Class:
- 65#
- TIS:
- TIS 2.308
- Valve Body Material:
- Cast Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in