Spirax Sarco

FT450 1 in. 750F 535 psig Steam Trap

Part #S66225  |  Manufacturer Part #66225

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: FT450

End Connection 1: NPT

End Connections: NPT

Maximum Pressure: 535 psig

Maximum Temperature: 750

Pressure Class: 145#

Valve Body Material: Cast Steel

Valve Seat Material: Stainless Steel

Valve Size: 1 in