FT450 1 in. 750F 535 psig Steam Trap

Part #S66232  |  Item #3275269  |  Manufacturer Part #66232

$ 2,641.00 EACH
(Pricing is for 1 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: FT450

End Connection 1: Socket Weld

End Connections: Socket Weld

Material: Cast Steel

Maximum Pressure: 535 psig

Maximum Temperature: 750

Pressure Class: 300#

Valve Body Material: Cast Iron

Valve Seat Material: Stainless Steel

Valve Size: 1 in