1/2 in. 450F 200 psig Steam Trap

You last purchased this on
 
Spirax Sarco

FT450 1/2 in. 450F 200 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

FT450 1/2 in. 450F 200 psig Steam Trap

  • Fast #
  • Part #S66667
  • Item #1230591
  • Manufacturer Part #66667
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • FTI-125
  • Inline
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126 Class B
Collection:
FT450
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Maximum Temperature:
450
Pressure - Maximum:
200 psig
TIS:
TIS TI-2-321-US
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in