1/2 in. 750F 535 psig Steam Trap
FT450 1/2 in. 750F 535 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-216 WCB
- Collection:
- FT450
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Cast Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 535 psig
- Valve Body Material:
- Cast Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in