Spirax Sarco FT450 750F 535 psig Steam Trap

S66260

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
FT450
Material
Cast Steel
Maximum Pressure
535 psig
Maximum Temperature
750
Pressure Class
465#
Valve Body Material
Cast Iron
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday