Spirax Sarco

FTB Super Capacity Series 2-1/2 in. 450F 200 psig Steam Trap

Part #S68584  |  Manufacturer Part #68584

Valve Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: FTB Super Capacity Series

End Connection 1: Socket Weld

End Connections: Socket Weld

Material: Cast Steel

Maximum Pressure: 200 psig

Maximum Temperature: 450

Valve Body Material: Cast Iron

Valve Seat Material: Stainless Steel

Valve Size: 2-1/2 in