Spirax Sarco FTI-15 1/2 in. 450F 200 psig Steam Trap

S66664

Valve Size

1/2 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • FTI-15
  • Inline

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
Collection
FTI-15
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Cast Steel
Maximum Pressure
200 psig
Maximum Temperature
450
Pressure Class
15#
Valve Body Material
Cast Iron
Valve Seat Material
Stainless Steel
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday