Spirax Sarco

FTI-200 1 in. 450F 200 psig Steam Trap

Part #S66678  |  Manufacturer Part #66678

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inline
  • FTI-200

Documents

Specifications

ASTM Specifications: ASTM A-126 Class B

Collection: FTI-200

Maximum Pressure: 200 psig

Maximum Temperature: 450

Valve Body Material: Cast Iron

Valve Seat Material: Stainless Steel

Valve Size: 1 in