Spirax Sarco

FTI-200 3/4 in. 450F 200 psig Steam Trap

Part #S66673  |  Manufacturer Part #66673

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inline
  • FTI-200
  • Machine threaded on one end and lag threaded on the other end
  • Used to suspend pipe from wood joists

Documents

Specifications

ASTM Specifications: ASTM A-126 Class B

Collection: FTI-200

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Maximum Pressure: 200 psig

Maximum Temperature: 450

Valve Body Material: Cast Iron

Valve Seat Material: Stainless Steel

Valve Size: 3/4 in